- Double Strand Sprocket
- 40-2 Chain Size
- 22 Teeth
- Requires Taper Lock 1610 Bushing
- With Hardened Teeth
| Chain Pitch | 0.500 in |
| Length Through Bore | 1 in |
| Bushing Type | Taper Lock |
| Material | Steel |
| Bushing Bore [Max] | 1.625 in |
| Chain No. | 40-2 |
| Bushing Bore [Min] | 0.5 in |
| Outside Dia. | 3.778 in |
| No. of Strands Across | 2 |
| No. of Teeth | 22 |
| Inch/Metric | Inch |
| Hardened Teeth | With Hardened Teeth |
| Sprocket Style | B |
| Overall Length | 1 in |
| Type | B |
| Pitch Dia. | 3.513 in |
| Bushing Series | 1610 |
| Pitch Diameter | 3.513 in |
| Width Across Teeth | 0.841 in |
| Weight | 1.4 LB |

