- Series 4040 Taper Lock Bushing
- 2.5 in Bore Size
| Bushing Series | 4040 |
| Keyway Size | 5/8 x 5/16 |
| Bore Type | Inch |
| Bolt Circle Dia. | 5.54 in |
| Length Through Bore | 4 in |
| Bore Size | 2.500 in |
| Weight | 19.21 LB |
| Bushing Series | 4040 |
| Keyway Size | 5/8 x 5/16 |
| Bore Type | Inch |
| Bolt Circle Dia. | 5.54 in |
| Length Through Bore | 4 in |
| Bore Size | 2.500 in |
| Weight | 19.21 LB |