- # 40
- Single Strand
- 12 Teeth
- A Style
- Steel Sprocket
| Material | Steel |
| Stock Bore Size | 0.5 in |
| Bore Range [Max] | N/A |
| Pitch Diameter | 1.932 in |
| No. of Strands Across | 1 |
| Hub Dia. | N/A |
| Sprocket Style | A |
| No. of Teeth | 12 |
| Chain Pitch | 0.500 in |
| Hub Projection | N/A |
| Length Through Bore | 0.284 in |
| Inch/Metric | Inch |
| Bore Range [Min] | 0.5 in |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 2.166 in |
| Width Across Teeth | 0.284 in |
| Chain No. | 40 |
| Bore Type | Minimum Plain Bore |
| Weight | 0.217 LB |

