- # 40
- Single Strand
- 32 Teeth
- A Style
- Stainless Steel Sprocket
| Bore Range [Max] | N/A |
| Hub Dia. | N/A |
| Hub Projection | N/A |
| Stock Bore Size | 0.625 in |
| No. of Teeth | 32 |
| Sprocket Style | A |
| Bore Range [Min] | 0.625 in |
| Chain No. | 40 |
| No. of Strands Across | 1 |
| Bore Type | Minimum Plain Bore |
| Outside Dia. | 5.377 in |
| Chain Pitch | 0.500 in |
| Pitch Diameter | 5.101 in |
| Length Through Bore | 0.284 in |
| Hardened Teeth | Without Hardened Teeth |
| Material | Stainless Steel |
| Inch/Metric | Inch |
| Width Across Teeth | 0.284 in |
| Weight | 1.6 LB |

