- # 40
- Single Strand
- 22 Teeth
- B Style
- Steel Sprocket
| Length Through Bore | 1 in |
| Hub Dia. | 2.98 in |
| Pitch Diameter | 3.513 in |
| Sprocket Style | B |
| Bore Type | Minimum Plain Bore |
| Bore Range [Min] | 0.625 in |
| Chain Pitch | 0.500 in |
| Chain No. | 40 |
| Bore Range [Max] | 2 in |
| No. of Strands Across | 1 |
| Hub Projection | 0.716 in |
| Inch/Metric | Inch |
| Material | Steel |
| Outside Dia. | 3.778 in |
| Stock Bore Size | 0.625 in |
| Width Across Teeth | 0.284 in |
| No. of Teeth | 22 |
| Hardened Teeth | With Hardened Teeth |
| Weight | 2.0 LB |

