- # 40
- Single Strand
- 28 Teeth
- B Style
- Stainless Steel Sprocket
| Bore Range [Max] | 1.75 in |
| Bore Range [Min] | 0.625 in |
| Chain No. | 40 |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 4.466 in |
| Inch/Metric | Inch |
| Sprocket Style | B |
| Hub Dia. | 2 3/4 in |
| Outside Dia. | 4.738 in |
| Chain Pitch | 0.500 in |
| Length Through Bore | 1.12 in |
| Width Across Teeth | 0.284 in |
| No. of Teeth | 28 |
| Bore Type | Minimum Plain Bore |
| Material | Stainless Steel |
| No. of Strands Across | 1 |
| Hub Projection | 0.836 in |
| Stock Bore Size | 0.625 in |
| Weight | 2.78 LB |

