- # 40
- Double Single Strand
- 16 Teeth
- A Style
- Steel Sprocket
| Bore Range [Min] | 0.5 in |
| Bore Type | Minimum Plain Bore |
| Chain Pitch | 0.500 in |
| Width Across Teeth | 1.4 in |
| Bore Range [Max] | 1.375 in |
| Length Through Bore | 1.4 in |
| Inch/Metric | Inch |
| Hardened Teeth | With Hardened Teeth |
| Outside Dia. | 2.814 in |
| Sprocket Style | A-Double Single |
| No. of Teeth | 16 |
| No. of Strands Across | 2 |
| Pitch Diameter | 2.563 in |
| Material | Steel |
| Hub Dia. | N/A |
| Stock Bore Size | 0.5 in |
| Chain No. | 40 |
| Hub Projection | N/A |
| Weight | 1.3 LB |

