- Single Strand Sprocket
- 40 Chain Size
- 22 Teeth
- Requires QD SH Bushing
- With Hardened Teeth
| Width Across Teeth | 0.284 in |
| Overall Length | 1.25 in |
| Chain Pitch | 0.500 in |
| Outside Dia. | 3.778 in |
| No. of Strands Across | 1 |
| Inch/Metric | Inch |
| Chain No. | 40 |
| Pitch Dia. | 3.513 in |
| Hardened Teeth | With Hardened Teeth |
| Bushing Type | QD |
| Pitch Diameter | 3.513 in |
| Type | B |
| Bushing Series | SH |
| Bushing Bore [Min] | 0.5 in |
| Material | Steel |
| Sprocket Style | B |
| Length Through Bore | 1.3125 in |
| No. of Teeth | 22 |
| Bushing Bore [Max] | 1.375 in |
| Weight | 0.8 LB |

