- 4 Diametral Pitch
- 32 Straight Teeth
- 8" Pitch Diameter
- 1 1/8" Bore
- 4 1/4" Mounting Distance Steel Bevel
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 8 in |
| Material | Steel |
| Ratio | 2:1 |
| Diametral Pitch | 4 |
| Spiral Direction | None |
| Tooth Type | Straight |
| No. of Teeth | 32 |
| Bore Size | 1.125 in |
| Length Through Bore | 2.68 in |
| Hub Dia. | 4 1/4 in |
| Use With | 4B16-32 |
| Mounting Distance | 4 1/4 in |
| Type | Gear |
| Size Code | 3216 |
| Pressure Angle | 20 ° |
| Weight | 18.75 LB |

