- One Piece Solid Collar
- 5/16 in ID x 5/8 in OD x 5/16 in Wide
- Steel, Plain Finish
| O.D. | 0.625 in - 5/8 in |
| Screw Size | #10-32 UNF |
| Collar Style | One Piece - Solid |
| Inch/Metric | Inch |
| Set Screw | 1 |
| Recessed Screw | No |
| Material | Steel |
| I.D. | 0.313 in - 5/16 in |
| Finish | Plain |
| Weight | 0.02 LB |

