- Two Piece Split Collar
- 5 7/16 in ID x 8.3700 in OD x 1 3/8 in Wide
- Steel, Plain Finish
| Finish | Plain |
| Collar Style | Two Piece - Split |
| Recessed Screw | No |
| Inch/Metric | Inch |
| I.D. | 5.438 in - 5 7/16 in |
| Material | Steel |
| O.D. | 8.375 in - 8 3/8 in |
| Set Screw | 2 |
| Screw Size | 5/8-18 UNF |
| Weight | 12.0 LB |

