- One Piece Solid Collar
- 5 7/16 in ID x 6.9300 in OD x 1 3/8 in Wide
- Steel, Plain Finish
| Inch/Metric | Inch |
| Screw Size | 5/8-18 UNF |
| Material | Steel |
| Finish | Plain |
| I.D. | 5.438 in - 5 7/16 in |
| Collar Style | One Piece - Solid |
| Set Screw | 2 |
| O.D. | 6.938 in - 6 15/16 in |
| Recessed Screw | No |
| Weight | 5.4 LB |

