- Double Strand Sprocket
- 50-2 Chain Size
- 24 Teeth
- Requires Taper Lock 2012 Bushing
- With Hardened Teeth
| Outside Dia. | 5.122 in |
| Bushing Type | Taper Lock |
| Pitch Diameter | 4.788 in |
| Bushing Bore [Max] | 2 in |
| No. of Teeth | 24 |
| No. of Strands Across | 2 |
| Sprocket Style | B |
| Bushing Series | 2012 |
| Material | Steel |
| Hardened Teeth | With Hardened Teeth |
| Overall Length | 1.25 in |
| Length Through Bore | 1.25 in |
| Pitch Dia. | 4.788 in |
| Type | B |
| Chain No. | 50-2 |
| Width Across Teeth | 1.044 in |
| Chain Pitch | 0.625 in |
| Bushing Bore [Min] | 0.5 in |
| Inch/Metric | Inch |
| Weight | 3.1 LB |

