- Double Strand Sprocket
- 50-2 Chain Size
- 32 Teeth
- Requires Taper Lock 2517 Bushing
- Without Hardened Teeth
| Sprocket Style | B |
| No. of Teeth | 32 |
| Type | B |
| Overall Length | 1.75 in |
| Inch/Metric | Inch |
| Bushing Bore [Max] | 2.5 in |
| Outside Dia. | 6.721 in |
| Width Across Teeth | 1.044 in |
| Pitch Diameter | 6.376 in |
| Bushing Type | Taper Lock |
| Bushing Bore [Min] | 0.5 in |
| No. of Strands Across | 2 |
| Chain Pitch | 0.625 in |
| Hardened Teeth | Without Hardened Teeth |
| Bushing Series | 2517 |
| Pitch Dia. | 6.376 in |
| Length Through Bore | 1.75 in |
| Chain No. | 50-2 |
| Material | Steel |
| Weight | 7.0 LB |

