- # 50
- Single Strand
- 20 Teeth
- A Style
- Steel Sprocket
| Inch/Metric | Inch |
| Pitch Diameter | 3.995 in |
| Bore Type | Minimum Plain Bore |
| Chain Pitch | 0.625 in |
| Hub Projection | N/A |
| Hub Dia. | N/A |
| Outside Dia. | 4.321 in |
| Hardened Teeth | With Hardened Teeth |
| Bore Range [Max] | N/A |
| Width Across Teeth | 0.343 in |
| Material | Steel |
| No. of Teeth | 20 |
| Stock Bore Size | 0.625 in |
| Length Through Bore | 0.343 in |
| Sprocket Style | A |
| Chain No. | 50 |
| No. of Strands Across | 1 |
| Bore Range [Min] | 0.625 in |
| Weight | 1.3 LB |

