- Single Strand Sprocket
- 50 Chain Size
- 12 Teeth
- Requires Taper Lock 1008 Bushing
- With Hardened Teeth
| Chain No. | 50 |
| Bushing Bore [Max] | 1 in |
| Type | B |
| Sprocket Style | B |
| Pitch Dia. | 2.415 in |
| Pitch Diameter | 2.415 in |
| Length Through Bore | 0.87 in |
| Chain Pitch | 0.625 in |
| Bushing Type | Taper Lock |
| Bushing Series | 1008 |
| Overall Length | 0.87 in |
| Width Across Teeth | 0.343 in |
| No. of Teeth | 12 |
| Material | Steel |
| Hardened Teeth | With Hardened Teeth |
| No. of Strands Across | 1 |
| Bushing Bore [Min] | 0.5 in |
| Inch/Metric | Inch |
| Outside Dia. | 2.708 in |
| Weight | 0.5 LB |

