- 5 Diametral Pitch
- 30 Straight Teeth
- 6.00" Pitch Diameter
- 1.125" Bore
- 3.500" Mounting Distance Steel Bevel
| Tooth Type | Straight |
| Mounting Distance | 3 1/2 in |
| Spiral Direction | None |
| Size Code | 3015 |
| Type | Gear |
| Hub Dia. | 3 1/2 in |
| Use With | 5B15-30 |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size | 1.125 in |
| Diametral Pitch | 5 |
| Ratio | 2:1 |
| Pitch Diameter | 6 in |
| No. of Teeth | 30 |
| Material | Steel |
| Length Through Bore | 2.25 in |
| Weight | 8.58 LB |

