- 5 Diametral Pitch
- 45 Straight Teeth
- 9" Pitch Diameter
- 1 1/4" Bore
- 3 3/4" Mounting Distance Steel Bevel
| Hardened Teeth | Without Hardened Teeth |
| Ratio | 3:1 |
| Material | Steel |
| Use With | 5B15-45 |
| Hub Dia. | 4 in |
| Pitch Diameter | 9 in |
| Pressure Angle | 20 ° |
| Size Code | 4515 |
| Length Through Bore | 2.5 in |
| Mounting Distance | 3 3/4 in |
| Diametral Pitch | 5 |
| No. of Teeth | 45 |
| Type | Gear |
| Tooth Type | Straight |
| Bore Size | 1.25 in |
| Spiral Direction | None |
| Weight | 16.167 LB |

