- Double Strand Sprocket
- 60-2 Chain Size
- 18 Teeth
- Requires Taper Lock 2012 Bushing
- With Hardened Teeth
| No. of Strands Across | 2 |
| Material | Steel |
| Bushing Bore [Max] | 2 in |
| Outside Dia. | 4.703 in |
| Chain Pitch | 0.750 in |
| Length Through Bore | 1.34 in |
| Chain No. | 60-2 |
| Pitch Diameter | 4.319 in |
| Overall Length | 1.34 in |
| Bushing Bore [Min] | 0.5 in |
| Hardened Teeth | With Hardened Teeth |
| No. of Teeth | 18 |
| Pitch Dia. | 4.319 in |
| Sprocket Style | B |
| Inch/Metric | Inch |
| Bushing Type | Taper Lock |
| Bushing Series | 2012 |
| Width Across Teeth | 1.341 in |
| Type | B |
| Weight | 2.59 LB |

