- # 60
- Single Strand
- 19 Teeth
- A Style
- Steel Sprocket
| No. of Teeth | 19 |
| Bore Range [Min] | 0.75 in |
| Width Across Teeth | 0.459 in |
| Bore Type | Minimum Plain Bore |
| Stock Bore Size | 0.75 in |
| Inch/Metric | Inch |
| Chain No. | 60 |
| Sprocket Style | A |
| Length Through Bore | 0.459 in |
| Bore Range [Max] | N/A |
| Pitch Diameter | 4.557 in |
| Outside Dia. | 4.945 in |
| Hub Dia. | N/A |
| No. of Strands Across | 1 |
| Material | Steel |
| Hub Projection | N/A |
| Chain Pitch | 0.750 in |
| Hardened Teeth | With Hardened Teeth |
| Weight | 2.0 LB |

