- # 60
- Single Strand
- 52 Teeth
- A Style
- Steel Sprocket
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 12.422 in |
| Bore Range [Min] | 1 in |
| Length Through Bore | 0.459 in |
| Hub Dia. | N/A |
| Width Across Teeth | 0.459 in |
| Outside Dia. | 12.849 in |
| Stock Bore Size | 1 in |
| Material | Steel |
| Bore Type | Minimum Plain Bore |
| No. of Teeth | 52 |
| No. of Strands Across | 1 |
| Hub Projection | N/A |
| Inch/Metric | Inch |
| Chain Pitch | 0.750 in |
| Bore Range [Max] | N/A |
| Chain No. | 60 |
| Sprocket Style | A |
| Weight | 15.0 LB |

