- # 60
- Single Strand
- 14 Teeth
- B Style
- Stainless Steel Sprocket
| Bore Type | Minimum Plain Bore |
| Stock Bore Size | 0.75 in |
| Inch/Metric | Inch |
| Pitch Diameter | 3.371 in |
| Sprocket Style | B |
| Bore Range [Min] | 0.75 in |
| Chain Pitch | 0.750 in |
| Material | Stainless Steel |
| No. of Strands Across | 1 |
| Length Through Bore | 1.25 in |
| Outside Dia. | 3.736 in |
| Hub Dia. | 2.56 in |
| Hub Projection | 0.791 in |
| Hardened Teeth | Without Hardened Teeth |
| Width Across Teeth | 0.459 in |
| Chain No. | 60 |
| No. of Teeth | 14 |
| Bore Range [Max] | 1.75 in |
| Weight | 2.05 LB |

