- # 60
- Single Strand
- 20 Teeth
- B Style
- Stainless Steel Sprocket
| Bore Range [Min] | 0.75 in |
| Stock Bore Size | 0.75 in |
| Pitch Diameter | 4.794 in |
| Inch/Metric | Inch |
| Width Across Teeth | 0.459 in |
| Sprocket Style | B |
| No. of Teeth | 20 |
| Material | Stainless Steel |
| No. of Strands Across | 1 |
| Bore Range [Max] | 2.25 in |
| Bore Type | Minimum Plain Bore |
| Length Through Bore | 1.46 in |
| Hardened Teeth | Without Hardened Teeth |
| Chain Pitch | 0.750 in |
| Outside Dia. | 5.185 in |
| Hub Dia. | 3 1/4 in |
| Chain No. | 60 |
| Hub Projection | 1.001 in |
| Weight | 4.69 LB |

