- # 60
- Single Strand
- 48 Teeth
- B Style
- Steel Sprocket
| No. of Teeth | 48 |
| Material | Steel |
| Bore Type | Minimum Plain Bore |
| No. of Strands Across | 1 |
| Chain Pitch | 0.750 in |
| Chain No. | 60 |
| Length Through Bore | 1.5 in |
| Hub Dia. | 3 3/4 in |
| Sprocket Style | B |
| Bore Range [Min] | 1 in |
| Hub Projection | 1.041 in |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 11.467 in |
| Inch/Metric | Inch |
| Outside Dia. | 11.893 in |
| Stock Bore Size | 1 in |
| Width Across Teeth | 0.459 in |
| Bore Range [Max] | 2.5 in |
| Weight | 17.4 LB |

