- # 60
- Single Strand
- 28 Teeth
- C Style
- Steel Sprocket
| No. of Strands Across | 1 |
| Bore Range [Max] | 2.25 in |
| Width Across Teeth | 0.459 in |
| Chain Pitch | 0.750 in |
| Hub Projection | 1.051 in |
| Bore Type | Minimum Plain Bore |
| Chain No. | 60 |
| Inch/Metric | Inch |
| Sprocket Style | C |
| Stock Bore Size | 1 in |
| Material | Steel |
| Bore Range [Min] | 1 in |
| Pitch Diameter | 6.699 in |
| No. of Teeth | 28 |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 7.106 in |
| Length Through Bore | 2.56 in |
| Hub Dia. | 3 1/2 in |
| Weight | 9.9 LB |

