- Single Strand Sprocket
- 60 Chain Size
- 13 Teeth
- Requires QD JA Bushing
- With Hardened Teeth
| Bushing Series | JA |
| Pitch Diameter | 3.134 in |
| Sprocket Style | B |
| Overall Length | 1 in |
| Bushing Type | QD |
| Width Across Teeth | 0.459 in |
| Inch/Metric | Inch |
| Hardened Teeth | With Hardened Teeth |
| Bushing Bore [Min] | 0.5 in |
| Outside Dia. | 3.493 in |
| Length Through Bore | 1 in |
| Chain Pitch | 0.750 in |
| No. of Teeth | 13 |
| No. of Strands Across | 1 |
| Material | Steel |
| Bushing Bore [Max] | 1 in |
| Chain No. | 60 |
| Type | B |
| Pitch Dia. | 3.134 in |
| Weight | 0.8 LB |

