- Single Strand Sprocket
- 60 Chain Size
- 15 Teeth
- Requires QD SH Bushing
- Without Hardened Teeth
| Width Across Teeth | 0.459 in |
| Sprocket Style | B |
| Bushing Bore [Max] | 1.375 in |
| No. of Teeth | 15 |
| Pitch Dia. | 3.607 in |
| Chain Pitch | 0.750 in |
| Length Through Bore | 1.3125 in |
| Inch/Metric | Inch |
| Overall Length | 1.25 in |
| Bushing Series | SH |
| Chain No. | 60 |
| Pitch Diameter | 3.607 in |
| Bushing Type | QD |
| Bushing Bore [Min] | 0.5 in |
| Outside Dia. | 3.978 in |
| Material | Steel |
| Hardened Teeth | Without Hardened Teeth |
| No. of Strands Across | 1 |
| Type | B |
| Weight | 1.093 LB |

