- Single Strand Sprocket
- 60 Chain Size
- 36 Teeth
- Requires QD SK Bushing
- Without Hardened Teeth
| Outside Dia. | 9.023 in |
| Width Across Teeth | 0.459 in |
| Type | B |
| Bushing Bore [Min] | 0.5 in |
| Length Through Bore | 1.87 in |
| Bushing Series | SK |
| Overall Length | 1.87 in |
| Inch/Metric | Inch |
| Chain Pitch | 0.750 in |
| Pitch Dia. | 8.605 in |
| Sprocket Style | B |
| Bushing Bore [Max] | 2.125 in |
| Pitch Diameter | 8.605 in |
| No. of Strands Across | 1 |
| Chain No. | 60 |
| No. of Teeth | 36 |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Bushing Type | QD |
| Weight | 8.17 LB |

