- Single Strand Sprocket
- 60 Chain Size
- 35 Teeth
- Requires Taper Lock 2012 Bushing
- Without Hardened Teeth
| Bushing Bore [Max] | 2 in |
| Hardened Teeth | Without Hardened Teeth |
| Bushing Bore [Min] | 0.5 in |
| Overall Length | 1.25 in |
| Bushing Series | 2012 |
| Sprocket Style | B |
| Type | B |
| Length Through Bore | 1.25 in |
| No. of Strands Across | 1 |
| Width Across Teeth | 0.459 in |
| Pitch Dia. | 8.367 in |
| Pitch Diameter | 8.367 in |
| Bushing Type | Taper Lock |
| Chain Pitch | 0.750 in |
| Inch/Metric | Inch |
| Chain No. | 60 |
| No. of Teeth | 35 |
| Outside Dia. | 8.783 in |
| Material | Steel |
| Weight | 6.92 LB |

