- 6 Diametral Pitch
- 48 Straight Teeth
- 8" Pitch Diameter
- 1 1/8" Bore
- 3.438" Mounting Distance Steel Bevel
| Pressure Angle | 20 ° |
| Length Through Bore | 1.89 in |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 48 |
| Spiral Direction | None |
| Diametral Pitch | 6 |
| Tooth Type | Straight |
| Pitch Diameter | 8 in |
| Use With | 6B24 48 |
| Size Code | 4824 |
| Bore Size | 1.125 in |
| Hub Dia. | 3 1/2 in |
| Material | Steel |
| Ratio | 2:1 |
| Type | Gear |
| Mounting Distance | 3.438 in |
| Weight | 10.65 LB |

