- 6 Diametrical Pitch
- 12 Teeth
- 2" Pitch Diameter
- 1" Nominal Bore
- Left Hand
| Diametral Pitch | 6 |
| No. of Teeth | 12 |
| Pitch Diameter | 2 in |
| Bore Size | 1 in |
| Pressure Angle | 14.5 ° |
| Length Through Bore | 1.25 in |
| Keyway Size | 1/4 x 1/4 |
| Hardened Teeth | With Hardened Teeth |
| Keyway | With Keyway, w/o Setscrew |
| Material | Steel |
| Right / Left Hand | Left Hand |
| Weight | 0.8 LB |

