- 6 Diametrical Pitch
- 24 Teeth
- 4" Pitch Diameter
- 1" Nominal Bore
- Right Hand
| Length Through Bore | 1.25 in |
| Bore Size | 1 in |
| Hardened Teeth | With Hardened Teeth |
| Diametral Pitch | 6 |
| No. of Teeth | 24 |
| Keyway Size | 1/4 x 1/4 |
| Right / Left Hand | Right Hand |
| Material | Steel |
| Keyway | With Keyway, w/o Setscrew |
| Pitch Diameter | 4 in |
| Pressure Angle | 14.5 ° |
| Weight | 4.1 LB |

