- 6 Diametrical Pitch
- 30 Teeth
- 5" Pitch Diameter
- 1.25" Nominal Bore
- Left Hand
| Hardened Teeth | With Hardened Teeth |
| Length Through Bore | 1.75 in |
| Diametral Pitch | 6 |
| Right / Left Hand | Left Hand |
| No. of Teeth | 30 |
| Keyway | With Keyway, w/Setscrew |
| Material | Steel |
| Hub Dia. | 3 in |
| Bore Size | 1.25 in |
| Pitch Diameter | 5 in |
| Pressure Angle | 14.5 ° |
| Keyway Size | 1/4 x 1/4 |
| Weight | 5.0 LB |

