- 6 Diametral Pitch
- 36 Teeth
- 20° Pressure Angle
- 6" Pitch Diameter
- 1.25" Nominal Bore
| Diametral Pitch | 6 |
| No. of Teeth | 36 |
| Bore Size | 1.25 in |
| Mounting Distance | 4 5/8 in |
| Pitch Diameter | 6 in |
| Hub Dia. | 4 3/4 in |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Pressure Angle | 20 degrees |
| Spiral Direction | Straight |
| Length Through Bore | 2.59 in |
| Keyway | w/o Keyway, w/o Setscrew |
| Weight | 11.0 LB |

