- One Piece Solid Collar
- 7/8 in ID x 1 1/2 in OD x 9/16 in Wide
- Steel, Plain Finish
| Collar Style | One Piece - Solid |
| Recessed Screw | No |
| I.D. | 0.875 in - 7/8 in |
| Inch/Metric | Inch |
| Material | Steel |
| Set Screw | 1 |
| Finish | Plain |
| Screw Size | 5/16-24 UNF |
| O.D. | 1.500 in - 1 1/2 in |
| Weight | 0.18 LB |

