- 80-2 Chain, 15 Tooth, B Style Minimum Bore Sprocket, 2 Strand, With Hardened Teeth
| Material | Steel |
| Hardened Teeth | With Hardened Teeth |
| Bore Type | Minimum Plain Bore |
| Chain Pitch | 1.000 in |
| No. of Strands Across | 2 |
| Sprocket Style | B |
| No. of Teeth | 15 |
| Chain No. | 80-2 |
| Weight | 8.84 LB |

