- Double Strand Sprocket
- 80-2 Chain Size
- 24 Teeth
- Requires Taper Lock 3020 Bushing
- With Hardened Teeth
| Chain Pitch | 1.000 in |
| Chain No. | 80-2 |
| Hardened Teeth | With Hardened Teeth |
| Bushing Type | Taper Lock |
| No. of Strands Across | 2 |
| Material | Steel |
| Overall Length | 2 in |
| Pitch Diameter | 7.661 in |
| Inch/Metric | Inch |
| Bushing Bore [Max] | 3 in |
| Pitch Dia. | 7.661 in |
| Type | B |
| Bushing Bore [Min] | 0.875 in |
| Bushing Series | 3020 |
| Length Through Bore | 2 in |
| Width Across Teeth | 1.709 in |
| No. of Teeth | 24 |
| Outside Dia. | 8.196 in |
| Sprocket Style | B |
| Weight | 13.0 LB |

