- # 80
- Single Strand
- 16 Teeth
- B Style
- Stainless Steel Sprocket
| Length Through Bore | 1.5 in |
| Pitch Diameter | 5.126 in |
| Width Across Teeth | 0.575 in |
| Bore Type | Minimum Plain Bore |
| Chain Pitch | 1.000 in |
| Sprocket Style | B |
| Bore Range [Min] | 1 in |
| Chain No. | 80 |
| No. of Teeth | 16 |
| Outside Dia. | 5.627 in |
| No. of Strands Across | 1 |
| Hub Dia. | 4.09 in |
| Bore Range [Max] | 2.75 in |
| Inch/Metric | Inch |
| Hardened Teeth | Without Hardened Teeth |
| Hub Projection | 0.925 in |
| Stock Bore Size | 1 in |
| Material | Stainless Steel |
| Weight | 6.07 LB |

