- 80 Chain, 24 Tooth, B Style Minimum Bore Sprocket, 1 Strand, With Hardened Teeth
| Inch/Metric | Inch |
| Hardened Teeth | With Hardened Teeth |
| Material | Steel |
| Bore Type | Minimum Plain Bore |
| Chain No. | 80 |
| No. of Strands Across | 1 |
| Sprocket Style | B |
| Chain Pitch | 1.000 in |
| No. of Teeth | 24 |
| Weight | 11.0 LB |

