- 80 Chain, 22 Tooth, A-Double Single Style Minimum Bore Sprocket, 2 Strand, Without Hardened Teeth
| Sprocket Style | A-Double Single |
| Chain No. | 80 |
| No. of Strands Across | 2 |
| Bore Type | Minimum Plain Bore |
| Chain Pitch | 1.000 in |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 22 |
| Material | Steel |
| Weight | 19.38 LB |

