- Single Strand Sprocket
- 80 Chain Size
- 14 Teeth
- Requires QD SDS Bushing
- With Hardened Teeth
| Width Across Teeth | 0.575 in |
| Bushing Type | QD |
| Chain Pitch | 1.000 in |
| Outside Dia. | 4.981 in |
| Length Through Bore | 1.31 in |
| Pitch Diameter | 4.494 in |
| No. of Teeth | 14 |
| No. of Strands Across | 1 |
| Hardened Teeth | With Hardened Teeth |
| Pitch Dia. | 4.494 in |
| Bushing Bore [Min] | 0.5 in |
| Bushing Bore [Max] | 1.6875 in |
| Type | B |
| Inch/Metric | Inch |
| Sprocket Style | B |
| Bushing Series | SDS |
| Overall Length | 1.31 in |
| Material | Steel |
| Chain No. | 80 |
| Weight | 1.7 LB |

