- Single Strand Sprocket
- 80 Chain Size
- 20 Teeth
- Requires QD SF Bushing
- Without Hardened Teeth
| Pitch Diameter | 6.392 in |
| Bushing Series | SF |
| Outside Dia. | 6.914 in |
| Bushing Bore [Max] | 2.25 in |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Width Across Teeth | 0.575 in |
| Type | B |
| Inch/Metric | Inch |
| Pitch Dia. | 6.392 in |
| Overall Length | 2 in |
| Bushing Type | QD |
| No. of Teeth | 20 |
| No. of Strands Across | 1 |
| Sprocket Style | B |
| Length Through Bore | 2 in |
| Bushing Bore [Min] | 0.5 in |
| Chain No. | 80 |
| Chain Pitch | 1.000 in |
| Weight | 5.545 LB |

