- Sprocket for #80 Chain, 11 Teeth, Single Strand, QD Bushed, Without Hardened Teeth
| Chain Pitch | 1.000 in |
| Material | Steel |
| No. of Strands Across | 1 |
| Bushing Bore [Min] | 0.5 in |
| Bushing Series | SH |
| Length Through Bore | 1.3125 in |
| No. of Teeth | 11 |
| Hardened Teeth | Without Hardened Teeth |
| Bushing Type | QD |
| Bushing Bore [Max] | 1.375 in |
| Chain No. | 80 |
| Sprocket Style | B |
| Outside Dia. | 4.006 in |
| Pitch Dia. | 3.549 in |
| Overall Length | 1.25 in |
| Width Across Teeth | 0.575 in |
| Type | B |
| Pitch Diameter | 3.549 in |
| Inch/Metric | Inch |
| Weight | 1.157 LB |

