- Single Strand Sprocket
- 80 Chain Size
- 16 Teeth
- Requires QD SK Bushing
- With Hardened Teeth
| Bushing Type | QD |
| Pitch Dia. | 5.126 in |
| Bushing Series | SK |
| Width Across Teeth | 0.575 in |
| No. of Teeth | 16 |
| Sprocket Style | B |
| Chain No. | 80 |
| Chain Pitch | 1.000 in |
| No. of Strands Across | 1 |
| Bushing Bore [Max] | 2.125 in |
| Bushing Bore [Min] | 0.5 in |
| Outside Dia. | 5.627 in |
| Hardened Teeth | With Hardened Teeth |
| Material | Steel |
| Length Through Bore | 1.87 in |
| Type | B |
| Inch/Metric | Inch |
| Pitch Diameter | 5.126 in |
| Overall Length | 1.87 in |
| Weight | 3.2 LB |

