- Single Strand Sprocket
- 80 Chain Size
- 72 Teeth
- Requires Taper Lock 3020 Bushing
- Without Hardened Teeth
| No. of Teeth | 72 |
| Width Across Teeth | 0.575 in |
| Sprocket Style | B |
| Pitch Dia. | 22.926 in |
| Bushing Bore [Min] | 0.875 in |
| Inch/Metric | Inch |
| Chain Pitch | 1.000 in |
| Bushing Series | 3020 |
| No. of Strands Across | 1 |
| Outside Dia. | 23.504 in |
| Chain No. | 80 |
| Type | B |
| Overall Length | 2 in |
| Pitch Diameter | 22.926 in |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Bushing Type | Taper Lock |
| Bushing Bore [Max] | 3 in |
| Length Through Bore | 2 in |
| Weight | 73.0 LB |

