- 8 Diametral Pitch
- 64 Straight Teeth
- 8.00" Pitch Diameter
- 1.000" Bore
- 2.750" Mounting Distance Steel Bevel
| No. of Teeth | 64 |
| Hub Dia. | 2 3/4 in |
| Use With | 8B16-64 |
| Type | Gear |
| Bore Size | 1 in |
| Mounting Distance | 2 3/4 in |
| Diametral Pitch | 8 |
| Spiral Direction | None |
| Tooth Type | Straight |
| Pitch Diameter | 8 in |
| Size Code | 6416 |
| Length Through Bore | 1.87 in |
| Material | Steel |
| Ratio | 4:1 |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 8.0 LB |

