- 40 Diametral Pitch
- 40 Teeth
- 14.5° Pressure Angle
- 5" Pitch Diameter
- 1 3/8" Nominal Bore
| Diametral Pitch | 8 |
| Bushing Series | 8CGB |
| Keyway | 3/8 x 3/16 |
| Pressure Angle | 14.5 ° |
| No. of Teeth | 40 |
| Bore Size | 1.375 in |
| Pitch Diameter | 5 in |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 6.3 LB |

