- 63 Diametral Pitch
- 63 Teeth
- 14.5° Pressure Angle
- 7.875" Pitch Diameter
- 1 3/8" Nominal Bore
| Bore Size | 1.375 in |
| Pressure Angle | 14.5 ° |
| Hardened Teeth | Without Hardened Teeth |
| Keyway | 3/8 x 3/16 |
| Diametral Pitch | 8 |
| Pitch Diameter | 7.875 in |
| Bushing Series | 8CGB |
| No. of Teeth | 63 |
| Weight | 16.6 LB |

