- 71 Diametral Pitch
- 71 Teeth
- 14.5° Pressure Angle
- 8.875" Pitch Diameter
- 1 3/8" Nominal Bore
| Hardened Teeth | Without Hardened Teeth |
| Keyway | 3/8 x 3/16 |
| Pressure Angle | 14.5 ° |
| Bushing Series | 8CGB |
| Pitch Diameter | 8.875 in |
| Diametral Pitch | 8 |
| Bore Size | 1.375 in |
| No. of Teeth | 71 |
| Weight | 21.0 LB |

