- 77 Diametral Pitch
- 77 Teeth
- 14.5° Pressure Angle
- 9.625" Pitch Diameter
- 1 3/8" Nominal Bore
| No. of Teeth | 77 |
| Bushing Series | 8CGB |
| Keyway | 3/8 x 3/16 |
| Pressure Angle | 14.5 ° |
| Pitch Diameter | 9.625 in |
| Diametral Pitch | 8 |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size | 1.375 in |
| Weight | 25.0 LB |

